Verktygsnyckel Stahlwille 10750 12 x 13, Typ: Slangnyckel| Öppning: 12X13| Längd: 145 mm
Box Spanner
Se teknisk informationSe dokumentReferenser
Stahlwille:10750 12 x 13
Rubix:6185170
Tillverkare:43331213
EAN:4018754254934



Dokumenter
Produktinformation : RÖRHYLSA DUBBEL 10750N 12X13 - 43331213 - STAHLWILLE
Styrkor
•Different lengths of the pivot pin allow variable leverage and adapted amount of torque
The double socket spanners have two holes for the pivot pins
The extended shape of the pipe double socket spanner serves as a practical handle and can therefore be used ideally even in narrow, space-limited work spaces
The double socket spanners have two holes for the pivot pins
The extended shape of the pipe double socket spanner serves as a practical handle and can therefore be used ideally even in narrow, space-limited work spaces
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 21x19x145 mm |
|---|---|
| Logistisk vikt | 78 g |
| Öppning | 12x13 |
| Längd | 145 mm |
| Typ | slangnyckel |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
1 114,40 kr Ex moms
/ 10 Styck
1 393,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
