Tillbehör/reservdelar för tandkopplingar KTR BOWEX M-65

BoWex 65

Se teknisk information

Referenser

KTR:BOWEX M-65
Rubix:112854
Tillverkare:010651000000
brand logo

Teknisk sammanfattning

Produktinformation : Bowex M65 Sleeve 2


KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide for a positive torque transmission. They are particularly suitable for compensating axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure on the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the BoWex coupling to be used with hardly any wear arising. Made of a plastic and steel combination.

Teknisk information


Attribut
Logistisk vikt370 g
Typbowex
1 229,10 kr Ex moms
/ Styck
1 536,38 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran