Referenser
KTR:BOWEX 24 JUNIOR 2B 14H7
Rubix:112939
Tillverkare:010241101400

Produktinformation : Bowex Junior 24 hub 2b d14H7+kw+s
KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide for a positive torque transmission. They are particularly suitable for compensating axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure on the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the Bowex coupling to be used with hardly any wear. Made of a plastic and steel combination.
Teknisk information
Attribut
| Logistisk vikt | 40 g |
|---|---|
| Typ | bowex |
Att visa UNSPSC/ECL@SS/Customs
222,52 kr Ex moms
/ Styck
278,15 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran