Tandat kopplingsnav KTR BOWEX 14 JUNIOR 1B 12H7

BoWex 14

Se teknisk information

Referenser

KTR:BOWEX 14 JUNIOR 1B 12H7
Rubix:112993
Tillverkare:010141001200
KTR HUB PART 1B DRILLED BOWEX JUNIOR 14-1B - 12H7

Teknisk sammanfattning

Typbowex
Materialpa
Storlek14
Se alla caracteristics

Produktinformation : Bowex Junior 14 hub 1b d12H7+kw+s


KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide for a positive torque transmission. They are particularly suitable for compensating axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure on the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the Bowex coupling to be used with hardly any wear. Made of a plastic and steel combination.

Teknisk information


Attribut
Logistisk vikt10 g
Typbowex
Materialpa
Storlek14
141,23 kr Ex moms
/ Styck
176,54 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran