Referenser
Roebuck:863920
Rubix:6256629
EAN:3660338183867

Dokumenter
Produktinformation : DRILL - HSS - CUT GROUND - MORSE TAPER SHANK Drilling - D.32
Taper shank drill - hss morse taper shank drill bit For use with stationary machines
30° helix angle - 118° tip angle - Cross-grinding sharpening
Use of lubrication highly recommended
30° helix angle - 118° tip angle - Cross-grinding sharpening
Use of lubrication highly recommended
Teknisk information
Attribut
| Borrdiameter | 32 mm |
|---|---|
| Total längd | 334 mm |
| Klipplängd | 185 mm |
| Skafttyp | konisk |
| Din standard | din 345 n |
| Intern kylning | nej |
| Koniskt skaft | cm4 |
| Material | hss |
| Bearbetning av material | steels / cast iron / non ferrous |
| Spetsvinkel | 118 ° |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
