Referenser
Dormer:R4583.5
Rubix:6039103
Tillverkare:5981086
EAN:7320760615355

Produktinformation : Force X kort borr 3xD, R4583.5 - 5981086 - DORMER
for high-performance drilling of holes in most materials with a diameter of up to x3d.
tialn coating for outstanding wear protection and increased productivity.
the more robust web design provides excellent transverse strength and facilitates chip evacuation, allowing higher feed rates.
manufactured according to din6537k standards.
other sizes in millimetres, inch fractions and numbers are available upon request.
tialn coating for outstanding wear protection and increased productivity.
the more robust web design provides excellent transverse strength and facilitates chip evacuation, allowing higher feed rates.
manufactured according to din6537k standards.
other sizes in millimetres, inch fractions and numbers are available upon request.
Styrkor
the carbide provides excellent wear resistance and improves tool life. the continuously thinned web (ctw) provides excellent transverse strength that improves chip removal and enables high performance. the four-facet split point provides perfect centering and low cutting forces, resulting in very accurate holes with a superior surface finish. the tialn coating increases surface hardness, wear resistance and improves tool life. the controlled sharpening and external corner design provide a high and consistent tool life
Teknisk information
Attribut
| Borrdiameter | 3.5 mm |
|---|---|
| Total längd | 62 mm |
| Klipplängd | 20 mm |
| Skafttyp | cylindrisk |
| Din standard | din 6537 k |
| Förhållande diameter till borrhålets längd | 3xd |
| Intern kylning | nej |
| Spetsvinkel | 140 ° |
| Diameter fäste | 6 mm |
Att visa UNSPSC/ECL@SS/Customs
688,53 kr Ex moms
/ Styck
860,66 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
