Referenser
Ersatt ref.:3962560
Roebuck:863888
Rubix:6256651
EAN:3660338183546

Dokumenter
Produktinformation : DRILL - HSS - CUT GROUND - MORSE TAPER SHANK Drilling - D.10
Taper shank drill - hss morse taper shank drill bit For use with stationary machines
30° helix angle - 118° tip angle - Cross-grinding sharpening
Use of lubrication highly recommended
30° helix angle - 118° tip angle - Cross-grinding sharpening
Use of lubrication highly recommended
Teknisk information
Attribut
| Borrdiameter | 10 mm |
|---|---|
| Total längd | 168 mm |
| Klipplängd | 87 mm |
| Skafttyp | konisk |
| Din standard | din 345 n |
| Intern kylning | nej |
| Koniskt skaft | cm1 |
| Material | hss |
| Spetsvinkel | 118 ° |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
