Spiralborr Roebuck 854032

Borr, cylindriskt skaft, HSS, TiN-belagd

Se teknisk informationSe dokument

Referenser

Roebuck:854032
Rubix:6265406
EAN:3660338098987
DRILL - HSS - CUT GROUND - NORMAL - TIND Drilling diameter mm 4,2
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Teknisk sammanfattning

Borrdiameter4.2 mm
Total längd75 mm
Klipplängd43 mm
Se alla caracteristics

Dokumenter

Produktinformation : Bor HSS DIN 338 TiN-belagt 4,2MM


To be used with alloy and non-alloy steel (1100 N/mm²), cast iron, bronze, brass and low-alloy aluminiums. .
For plastics, can be suitable for stainless steel. .
Cross drill bit. Angle 118°. .
Coating: 2300 HV (VICKERS hardness) Standard: DIN 338
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Teknisk information


Attribut
Borrdiameter4.2 mm
Total längd75 mm
Klipplängd43 mm
Skafttypcylindrisk
Din standarddin 338
Beläggningtind
Helix vinkel30 °
Spetsvinkel118 °
Diameter fäste4.2 mm
27,03 kr Ex moms
/ Styck
33,79 kr Inkl moms
  • Utgången