Referenser
Dormer:A51015/64
Rubix:6201840
Tillverkare:5970412
EAN:7320760169049

Produktinformation : STANDARDBORR 15/64 inch HSS TIN DIN 338 - A51015/64 - DORMER
Styrkor
A510 HSS ADX TiN Jobber Drill – Metric
Designed for use where high productivity and accuracy are required Unique flute geometry and special 130° point
TiN coating for increased tool life and performance
Size range: 3.0 - 14.0mm, 1/8" - 1/2"
Designed for use where high productivity and accuracy are required Unique flute geometry and special 130° point
TiN coating for increased tool life and performance
Size range: 3.0 - 14.0mm, 1/8" - 1/2"
Teknisk information
Attribut
| Borrdiameter | 5.95 mm |
|---|---|
| Total längd | 93 mm |
| Klipplängd | 57 mm |
| Skafttyp | cylindrisk |
| Din standard | din 338 |
| Skärmaterial | hss |
| Spetsvinkel | 130 ° |
| Diameter fäste | 5.95 mm |
Att visa UNSPSC/ECL@SS/Customs
276,26 kr Ex moms
/ Styck
345,33 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran