Pneumatisk instickskoppling Festo QSPC10

Blanking Plug

Se teknisk informationSe dokument

Referenser

Festo:QSPC10
Rubix:504040
Tillverkare:562243
EAN:4052568056681
QSPC10 Blanking plug

Teknisk sammanfattning

Materialpom (plug);nbr (o-ring)
Priključek 110 mm cartridge
Se alla caracteristics

Dokumenter

Produktinformation : Blindplugg, QSPC10 - 562243 - FESTO


Blanking plug QSPC10 To seal Connections on valves or blanking plates. Operating pressure=0 - 8 bar, Corrosion resistance classification CRC=0, Ambient temperature=-5 - 60 °C, Product weight=0,4 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Teknisk information


Attribut
Logistisk vikt0,52 g
Materialpom (plug);nbr (o-ring)
Priključek 110 mm cartridge
Profilstraight
Priključek 2no
Max temperatur60 °C
300,20 kr Ex moms
/ 10 Styck
375,25 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran