Referenser
Schaeffler:ARCANOL-LOAD400-1KG
Rubix:368109
Tillverkare:0386521020000
EAN:4026677844866


Teknisk sammanfattning
| Förpackning | 1 kg tin |
|---|---|
| NLGI-klass | 2 |
| Viskositet vid 40 ° C | 400 mm²/s |
Dokumenter
Produktinformation : ARCANOL-LOAD400-1KG
The rolling bearing greases Arcanol offer very good conditions for a favorable running behavior of the bearings as well as for a long service life and high operational reliability of the bearing. The lubricant range is graded so that it covers almost all areas of application. With modern test behavior and test systems, the area of application of Arcanol greases was determined under different operating conditions and with roller bearings of all types. Arcanol rolling bearing greases have better properties than normal greases in all areas.
ARCANOL rolling bearing grease FAG
Styrkor
- Universal application
- Moderate to high loads
- High dynamic additional stresses
- Low starting temperatures
- Low breakaway friction over a wide speed range
- Also suitable for bearings with vertical shaft orientation
- Moderate to high loads
- High dynamic additional stresses
- Low starting temperatures
- Low breakaway friction over a wide speed range
- Also suitable for bearings with vertical shaft orientation
Användningsområden
- Rolling mills and heavy industry
- Foundries and steelworks
- Mining and raw material extraction
- Applications with impact and extreme loads
- Foundries and steelworks
- Mining and raw material extraction
- Applications with impact and extreme loads
Teknisk information
Attribut
| Logistisk vikt | 1000 g |
|---|---|
| Förpackning | 1 kg tin |
| NLGI-klass | 2 |
| Viskositet vid 40 ° C | 400 mm²/s |
| Min. temperatur | -40 °C |
| Max temperatur | 130 °C |
| Vikt | 1 kg |
Att visa UNSPSC/ECL@SS/Customs
1 900,61 kr Ex moms
/ Styck
2 375,76 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran