Referenser
Festo:CRCN-1/4-PK-4
Rubix:483296
Tillverkare:13972
EAN:4052568021672

Teknisk sammanfattning
| Material | high alloy stainless steel (housing);pa-reinforced;tpe-u(pu) (seal) |
|---|---|
| Priključek 1 | g 1/4 |
Dokumenter
Produktinformation : Rak påstickskoppling, CRCN-1/4-PK-4 - 13972 - FESTO
Barbed fitting CRCN-1/4-PK-4 Corrosion resistant, with sealing ring, for plastic tubing PAN, PUN, PL, PP, PU. Nominal size=3,2 mm, Type of seal on screw-in stud=Sealing ring, Container size=1, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Teknisk information
Attribut
| Logistisk vikt | 17,73 g |
|---|---|
| Material | high alloy stainless steel (housing);pa-reinforced;tpe-u(pu) (seal) |
| Priključek 1 | g 1/4 |
| Priključek 2 | 6 |
Att visa UNSPSC/ECL@SS/Customs
208,55 kr Ex moms
/ Styck
260,69 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran