Skruvmejsel Bahco B191.030.200
BahcoFit slotted straight-tip screwdriver with rubber grip
Se teknisk informationReferenser
Bahco:B191.030.200
Rubix:6013331
EAN:7314150277957

Produktinformation : B191.030.200 Spårskruvmejsel
Durable tools thanks to the chrome-plated, fully hardened high-performance alloy steel shank that provides increased protection against corrosion. Permanent symbol and markings on the handle to quickly identify the tip.
Teknisk information
Attribut
| Logistisk vikt | 43 g |
|---|---|
| Avtryck | platt |
| Avtryckstorlek | 0,5x3 mm |
| Bladlängd | 200 mm |
| Längd | 295 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
