Spärrhandtag Bahco 14T-1/2

Bahco

Se teknisk information

Referenser

Bahco:14T-1/2
Rubix:6358673
Tillverkare:14T-1/2
EAN:7314150366125
brand logo

Teknisk sammanfattning

Fyrkantsadapter1/2' ''
Längd72 mm
Se alla caracteristics

Produktinformation : FYRK GENOMG INSTICK 14X18 1/2'' - 14T-1/2 - BAHCO


Push-through square drive to allow working CW and ACW without removing the head from the wrench on single direction wrenches 
Ratchet heads with 60 teeth 
Insert is fixed to the torque wrench by a spring-loaded retractable pin 
Range covers from 9x12 to 27x36 receivers, from 1/4 to 1 inch square drives, from 30 N·m to 2,500 N·m max torque 
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches  
Sizes with * in torque length require a target torque setting calculation 

Teknisk information


Attribut
Fyrkantsadapter1/2' ''
Längd72 mm
Diameter18 mm
Modell14t-1/2
Vikt205 g
1 296,77 kr Ex moms
/ Styck
1 620,96 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran