Verktygsnyckel Bahco 167-21, Typ: Sexkantnyckel| Öppning: 21 mm| Längd: 61 mm
Bahco
Se teknisk informationReferenser
Bahco:167-21
Rubix:6462515
Tillverkare:167-21
EAN:7314150418770



Produktinformation : U-nyckel instick 16 mm, 21 mm - 167-21 - Bahco
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Full range covers from 16 to 22 receivers, from 7 to 46 mm openings and from 9 N·m to 1,200 N·m max torque
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Sizes with * in torque length require a target torque setting calculation
Full range covers from 16 to 22 receivers, from 7 to 46 mm openings and from 9 N·m to 1,200 N·m max torque
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Sizes with * in torque length require a target torque setting calculation
Teknisk information
Attribut
| Öppning | 21 mm |
|---|---|
| Längd | 61 mm |
| Typ | sexkantnyckel |
| Diameter | 16 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran