Referenser
Bahco:K6750-1/4
Rubix:423349
EAN:7314150204663

Produktinformation : BITS STD 1/4'' UTV 6-KNT 1/4X50
Nut driver for hexagon head screws, bolts and nuts
Non-magnetic
With retaining ring.The retaining ring ensures a secure fit of the bit in the holder
High performance alloy steel
Phosphate finish
1/4" hexagon drive, suitable for power tools with DIN 3126, ISO 1173, style E 6.3
Packed individually in a plastic box
Non-magnetic
With retaining ring.The retaining ring ensures a secure fit of the bit in the holder
High performance alloy steel
Phosphate finish
1/4" hexagon drive, suitable for power tools with DIN 3126, ISO 1173, style E 6.3
Packed individually in a plastic box
Styrkor
1/4" Hex Head Non-Magnetic Power Nut Driver Socket
Teknisk information
Attribut
| Logistisk vikt | 35 g |
|---|---|
| Fyrkantsadapter | 1/4 '' |
| Längd | 45 mm |
| Diameter | 10.5 mm |
| Typ | socket bit 1/4 hex, non-magnetic |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
