Referenser
Bahco:59S/TR10
Rubix:426716
EAN:7314150198702

Produktinformation : BITS STD 1/4'' TORX TR10X25 5P
For TORX® tamper-resistant screws with safety pin
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces and plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces and plastic box of 5 pieces
Teknisk information
Attribut
| Logistisk vikt | 20 g |
|---|---|
| Avtryck | torx-profil |
| Avtryckstorlek | tr10 |
| Längd | 25 mm |
Att visa UNSPSC/ECL@SS/Customs
46,06 kr Ex moms
/ Styck
57,58 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
