Referenser
Wera:05059644001
Rubix:6029481
EAN:4013288094339

Produktinformation : 840/4 Z Hex-Plus BO 5,0 x 89 mm, Hexagon socket bit, tamper-proof - 05059644001 - WERA
Tough viscous Wera bits for hexagon socket screws for universal use. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. Hexagon socket BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the “normal" hex tools cannot move these screws.
Styrkor
For socket head screws
Ductile and tough for hard materials
Hex-Plus allows socket head screws to live longer
Ductile and tough for hard materials
Hex-Plus allows socket head screws to live longer
Teknisk information
Attribut
| Avtryck | hex / allen |
|---|---|
| Avtryckstorlek | 5 mm |
| Längd | 89 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran