Referenser
Bahco:700-3.5-75
Rubix:427279
EAN:7314153017796

Produktinformation : PRECISIONSSKRUVMEJSEL 3,5X75
Precision screwdrivers for slotted screws. Handle: two-component handle. Rotating head, so the tip can be properly positioned. Different colors for easy identification. Blade: high-alloy quality steel. Chrome-plated and fully hardened. Precision-machined blued blade for high accuracy. Size and type marking on the blade.
Teknisk information
Attribut
| Logistisk vikt | 20 g |
|---|---|
| Avtryck | platt |
| Avtryckstorlek | 0,6x3,5 mm |
| Bladlängd | 75 mm |
| Längd | 162 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
