Referenser
Bahco:7805SM-22
Rubix:427614
EAN:7314153011428

Produktinformation : HYLSA 1/2'' 6-KANT LÅNG 22 MM
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Styrkor
1/2" Square Drive Deep Sockets with Metric Hex Profile
Teknisk information
Attribut
| Logistisk vikt | 225 g |
|---|---|
| Fyrkantsadapter | 1/2' '' |
| Diameter | 22 mm |
| Längd | 82.6 mm |
| Fyrkant | 25.9 mm |
| Diameter (tum) | 1/2' '' |
| Slutbehandling | polerad |
| Vikt | 234 g |
Att visa UNSPSC/ECL@SS/Customs
224,94 kr Ex moms
/ Styck
281,17 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran