Avbitartång Bahco 21HDD-180IP

BAHCO SIDE CUTTING PLIER

Se teknisk information

Referenser

Bahco:21HDD-180IP
Rubix:425196
EAN:7314150231300
brand logo

Teknisk sammanfattning

Spetsformsidavbitande
Längd180 mm
Vikt210 g
Se alla caracteristics

Produktinformation : KRAFTSIDAVBITARE 180 MM IP


Heavy-duty side cutting pliers. ISO 5749. Finish: blued, rust-protected. Material: high‑alloy quality steel, single-component material. Induction-hardened cutting edges. Heavy-duty cutting edges. Hinge for excellent operation and precise alignment of the cutting edges. The distance from the pivot center to the cutting edges is kept as small as possible: greater leverage and increased cutting capacity. Metal frame designed for greater reach into less accessible places. IP = Industrial packaging.

Teknisk information


Attribut
Logistisk vikt215 g
Spetsformsidavbitande
Längd180 mm
Vikt210 g
Spetslängd19.8 mm
Skärkapacitet2.8 mm
500,25 kr Ex moms
/ Styck
625,31 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran