Avbitartång Knipex 77 01 115 SB

Diagonal cutting nippers

Se teknisk information

Referenser

Knipex:77 01 115 SB
Rubix:369199
EAN:4003773011965
brand logo

Teknisk sammanfattning

Produktinformation : ELEKTRONIKSIDAVBITARE 77 01 115 SB - 77 01 115 SB - KNIPEX


Round head, with bevel. Cutting edge hardness approx. 62 HRC. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened. cutter head: special high-grade tool steel, forged, oil-hardened

Teknisk information


Attribut
Logistiska dimensioner (D x B x H)165x84x19 mm
Logistisk vikt89 g
Längd154 mm
3 115,86 kr Ex moms
/ 6 Styck
3 894,82 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran