Referenser
Bahco:K9806M-75
Rubix:423709
EAN:7314150131051

Produktinformation : KRAFTHYLSA 1.1/2'' LÅNG 75 MM
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
T = depth of female hexagon
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
T = depth of female hexagon
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
Styrkor
1-1/2" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish
Teknisk information
Attribut
| Logistisk vikt | 5910 g |
|---|---|
| Fyrkantsadapter | 01.01.2002 '' |
| Diameter | 75 mm |
| Längd | 149 mm |
| Fyrkant | 82.6 mm |
| Slutbehandling | fosfaterad |
| Vikt | 5840 g |
Att visa UNSPSC/ECL@SS/Customs
5 387,26 kr Ex moms
/ Styck
6 734,08 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
