Referenser
Bahco:K9506Z-1.5/8
Rubix:423609
EAN:7314150131785

Produktinformation : KRAFTHYLSA 1'' 6K LÅNG 1.5/8''
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
Styrkor
1" Square Drive Deep Impact Sockets with Imperial Hex Profile and Phosphate Finish
Teknisk information
Attribut
| Logistisk vikt | 1450 g |
|---|---|
| Fyrkantsadapter | 1 '' |
| Diameter | 62.5 mm |
| Längd | 108 mm |
| Fyrkant | 54 mm |
| Diameter (tum) | 1 5/8 '' |
| Slutbehandling | fosfaterad |
| Vikt | 1470 g |
Att visa UNSPSC/ECL@SS/Customs
917,61 kr Ex moms
/ Styck
1 147,01 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran