Referenser
Bahco:K9506Z-1.13/16
Rubix:423607
EAN:7314150131808


Teknisk sammanfattning
| Fyrkantsadapter | din 3121-h 25; iso 1174 '' |
|---|---|
| Diameter | 69 mm |
| Längd | 108 mm |
Produktinformation : KRAFTHYLSA 1'' 6K LÅNG 1.13/16''
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
Styrkor
1" Square Drive Deep Impact Sockets with Imperial Hex Profile and Phosphate Finish
Teknisk information
Attribut
| Logistisk vikt | 1730 g |
|---|---|
| Fyrkantsadapter | din 3121-h 25; iso 1174 '' |
| Diameter | 69 mm |
| Längd | 108 mm |
| Fyrkant | 60.3 mm |
| Diameter (tum) | 1-13/16 '' |
| Slutbehandling | fosfaterad |
| Vikt | 1640 g |
Att visa UNSPSC/ECL@SS/Customs
1 179,47 kr Ex moms
/ Styck
1 474,34 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran