Referenser
Bahco:K9501Z-2.3/4
Rubix:423586
EAN:7314150130832


Teknisk sammanfattning
| Fyrkantsadapter | 1 vierkant (din 3121-h 25 / iso 1174) '' |
|---|---|
| Diameter | 99 mm |
| Längd | 96 mm |
Produktinformation : KRAFTHYLSA 1'' 6-KANT 2.3/4''
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
Styrkor
1" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish
Teknisk information
Attribut
| Logistisk vikt | 2540 g |
|---|---|
| Fyrkantsadapter | 1 vierkant (din 3121-h 25 / iso 1174) '' |
| Diameter | 99 mm |
| Längd | 96 mm |
| Fyrkant | 60.3 mm |
| Diameter (tum) | 2 3/4 '' |
| Slutbehandling | fosfaterad |
| Vikt | 2440 g |
Att visa UNSPSC/ECL@SS/Customs
1 705,25 kr Ex moms
/ Styck
2 131,56 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran