Referenser
Bahco:K8906Z-15/16
Rubix:423534
EAN:7314150130429
Produktinformation : KRAFTHYLSA 3/4'' 6K LÅNG 15/16''
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Styrkor
3/4" Square Drive Deep Impact Sockets with Imperial Hex Profile and Phosphate Finish
Teknisk information
Attribut
| Logistisk vikt | 600 g |
|---|
Att visa UNSPSC/ECL@SS/Customs
516,72 kr Ex moms
/ Styck
645,90 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

