Sexkanthylsa Bahco K8901Z-3/4

BAHCO IMPACT SOCKET

Se teknisk information

Referenser

Bahco:K8901Z-3/4
Rubix:423508
EAN:7314151844202
brand logo

Teknisk sammanfattning

Fyrkantsadapter03.04.2026 ''
Diameter44 mm
Längd50 mm
Se alla caracteristics

Produktinformation : KRAFTHYLSA 3/4'' 6-KANT 3/4''


To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725

Styrkor

3/4" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish

Teknisk information


Attribut
Logistisk vikt360 g
Fyrkantsadapter03.04.2026 ''
Diameter44 mm
Längd50 mm
Fyrkant19.05 mm
Diameter (tum)3/4 ''
Slutbehandlingfosfaterad
Vikt340 g
291,18 kr Ex moms
/ Styck
363,98 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran