Referenser
Bahco:K8901Z-1.3/8
Rubix:423494
EAN:7314151844806

Produktinformation : KRAFTHYLSA 3/4'' 6-KANT 1.3/8''
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Styrkor
3/4" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish
Teknisk information
Attribut
| Logistisk vikt | 390 g |
|---|---|
| Fyrkantsadapter | 03.04.2026 '' |
| Diameter | 34.9 mm |
| Längd | 56 mm |
| Fyrkant | 44 mm |
| Diameter (tum) | 1 3/8 '' |
| Slutbehandling | fosfaterad |
| Vikt | 500 g |
Att visa UNSPSC/ECL@SS/Customs
375,02 kr Ex moms
/ Styck
468,77 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran