Referenser
Bahco:59S/50H9/64
Rubix:426832
EAN:7314150248971

Produktinformation : BITS STD 1/4'' INSEX 9/64X50 5P
For hexagonal head screws, in inches
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
In plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
In plastic box of 5 pieces
Styrkor
1/4" Standard Screwdriver Bits for Imperial Hex Head Screws 50 mm
Teknisk information
Attribut
| Logistisk vikt | 60 g |
|---|---|
| Längd | 50 mm |
| Avtryckstorlek | 9/64 in |
| Avtryck | hex / allen |
Att visa UNSPSC/ECL@SS/Customs
61,15 kr Ex moms
/ Styck
76,44 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
