Axelpackningar och gammaringar Freudenberg Sealing Technologies 402895
Axeltätning BA
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:402895
Rubix:526228
Tillverkare:402895

Dokumenter
Produktinformation : Radial Shaft Seal 26 X 42 X 7 / 0 mm Type A 75 FKM 585
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Teknisk information
Attribut
| Innerdiameter | 26 mm |
|---|---|
| Yttre diameter | 42 mm |
| Bredd | 7 mm |
| Material | fkm/fpm |
| Monteringsform | packning med inbäddad metallarmatur med fjäder |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
