Axelpackningar och gammaringar Freudenberg Sealing Technologies 40413744

Axeltätning BA

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40413744
Rubix:528744
Tillverkare:40413744
brand logo

Teknisk sammanfattning

Innerdiameter75 mm
Yttre diameter90 mm
Bredd8 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal 75 X 90 X 8 / 0 mm Type A 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter75 mm
Yttre diameter90 mm
Bredd8 mm
Materialnbr
Monteringsformpackning med inbäddad metallarmatur med fjäder
  • Tillgänglig – Leveransdatum på begäran