Axelpackningar och gammaringar Freudenberg Sealing Technologies 40413201
Axeltätning BA
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40413201
Rubix:526948
Tillverkare:40413201

Dokumenter
Produktinformation : Radial Shaft Seal 28 X 47 X 7 / 0 mm Type A 72 NBR 902
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Teknisk information
Attribut
| Innerdiameter | 28 mm |
|---|---|
| Yttre diameter | 47 mm |
| Bredd | 7 mm |
| Material | nbr |
| Monteringsform | packning med inbäddad metallarmatur med fjäder |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
