Axelpackningar och gammaringar Freudenberg Sealing Technologies 303665

Axeltätning BA

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:303665
Rubix:525486
Tillverkare:303665
brand logo

Teknisk sammanfattning

Innerdiameter255 mm
Yttre diameter290 mm
Bredd12 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal 255 X 290 X 12 / 0 mm Type A 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter255 mm
Yttre diameter290 mm
Bredd12 mm
Materialnbr
Monteringsformpackning med inbäddad metallarmatur med fjäder
  • Tillgänglig – Leveransdatum på begäran