Axelpackningar och gammaringar Freudenberg Sealing Technologies 40411215

Axeltätning BA

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40411215
Rubix:523546
Tillverkare:40411215
brand logo

Teknisk sammanfattning

Innerdiameter28 mm
Yttre diameter47 mm
Bredd5 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal 28 X 47 X 5 / 0 mm Type A 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter28 mm
Yttre diameter47 mm
Bredd5 mm
Materialnbr
Monteringsformpackning med inbäddad metallarmatur med fjäder
  • Tillgänglig – Leveransdatum på begäran