Axelpackningar och gammaringar Freudenberg Sealing Technologies 40412076
Axeltätning B2
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40412076
Rubix:525250
Tillverkare:40412076

Dokumenter
Produktinformation : Radial Shaft Seal Type CS 25 X 47 X 10 / 11 mm 72 NBR 902
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Teknisk information
Attribut
| Innerdiameter | 25 mm |
|---|---|
| Yttre diameter | 47 mm |
| Bredd | 10 mm |
| Material | nbr |
| Monteringsform | utvändig dubbel metallramspackning med fjäder |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
