Axelpackningar och gammaringar Freudenberg Sealing Technologies 40411995

Axeltätning B2

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40411995
Rubix:525070
Tillverkare:40411995
brand logo

Teknisk sammanfattning

Innerdiameter100 mm
Yttre diameter130 mm
Bredd13 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal Type CS 100 X 130 X 13 / 10 mm 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter100 mm
Yttre diameter130 mm
Bredd13 mm
Materialnbr
Monteringsformutvändig dubbel metallramspackning med fjäder
  • Tillgänglig – Leveransdatum på begäran