Axelpackningar och gammaringar Freudenberg Sealing Technologies 40411907

Axeltätning B2

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40411907
Rubix:528904
Tillverkare:40411907
brand logo

Teknisk sammanfattning

Innerdiameter108 mm
Yttre diameter130 mm
Bredd13 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal 108 X 130 X 13 / 0 mm Type C 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter108 mm
Yttre diameter130 mm
Bredd13 mm
Materialnbr
Monteringsformutvändig dubbel metallramspackning med fjäder
  • Tillgänglig – Leveransdatum på begäran