Axelpackningar och gammaringar Freudenberg Sealing Technologies 40411721

Axeltätning B2

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40411721
Rubix:524796
Tillverkare:40411721
brand logo

Teknisk sammanfattning

Innerdiameter73 mm
Yttre diameter95 mm
Bredd10 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal 73 X 95 X 10 / 8 mm Type C 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter73 mm
Yttre diameter95 mm
Bredd10 mm
Materialnbr
Monteringsformutvändig dubbel metallramspackning med fjäder
  • Tillgänglig – Leveransdatum på begäran