Axelpackningar och gammaringar Freudenberg Sealing Technologies 40412413

Axeltätning B1

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40412413
Rubix:525823
Tillverkare:40412413
brand logo

Teknisk sammanfattning

Innerdiameter55 mm
Yttre diameter70 mm
Bredd8 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal 55 X 70 X 8 / 0 mm Type B 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter55 mm
Yttre diameter70 mm
Bredd8 mm
Materialnbr
Monteringsformyttre metallarmaturtätning med fjäder
1 035,69 kr Ex moms
/ Styck
1 294,61 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran