Axelpackningar och gammaringar Freudenberg Sealing Technologies 40412376
Axeltätning B1
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40412376
Rubix:525784
Tillverkare:B1FUD3 42 X 72 X 0 X 12 X 8 72 NBR 902

Dokumenter
Produktinformation : Radial Shaft Seal 42 X 72 X 12 / 8 mm Type B 72 NBR 902
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Teknisk information
Attribut
| Innerdiameter | 42 mm |
|---|---|
| Yttre diameter | 72 mm |
| Bredd | 12 mm |
| Material | nbr |
| Monteringsform | yttre metallarmaturtätning med fjäder |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
