Axelpackningar och gammaringar Freudenberg Sealing Technologies 40412369

Axeltätning B1

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40412369
Rubix:525777
Tillverkare:40412369
brand logo

Teknisk sammanfattning

Innerdiameter25 mm
Yttre diameter47 mm
Bredd10 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal 25 X 47 X 10 / 7 mm Type B 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter25 mm
Yttre diameter47 mm
Bredd10 mm
Materialnbr
Monteringsformyttre metallarmaturtätning med fjäder
  • Tillgänglig – Leveransdatum på begäran