Axelpackningar och gammaringar Freudenberg Sealing Technologies 40412171

Axeltätning B1

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40412171
Rubix:525577
Tillverkare:40412171
brand logo

Teknisk sammanfattning

Innerdiameter70 mm
Yttre diameter85 mm
Bredd8 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal 70 X 85 X 8 / 0 mm Type B 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter70 mm
Yttre diameter85 mm
Bredd8 mm
Materialnbr
Monteringsformyttre metallarmaturtätning med fjäder
  • Tillgänglig – Leveransdatum på begäran