Axelpackningar och gammaringar Freudenberg Sealing Technologies 40411674

Axeltätning B1

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40411674
Rubix:524655
Tillverkare:40411674
brand logo

Teknisk sammanfattning

Innerdiameter65 mm
Yttre diameter100 mm
Bredd10 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal 65 X 100 X 10 / 0 mm Type B 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter65 mm
Yttre diameter100 mm
Bredd10 mm
Materialnbr
Monteringsformyttre metallarmaturtätning med fjäder
  • Tillgänglig – Leveransdatum på begäran