Axelpackningar och gammaringar Freudenberg Sealing Technologies 40411641

Axeltätning B1

Se teknisk informationSe dokument

Referenser

Freudenberg Sealing Technologies:40411641
Rubix:524624
Tillverkare:40411641
brand logo

Teknisk sammanfattning

Innerdiameter95 mm
Yttre diameter115 mm
Bredd13 mm
Se alla caracteristics

Dokumenter

Produktinformation : Radial Shaft Seal 95 X 115 X 13 / 12 mm Type BS 72 NBR 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Teknisk information


Attribut
Innerdiameter95 mm
Yttre diameter115 mm
Bredd13 mm
Materialnbr
Monteringsformyttre metallarmaturtätning med fjäder
1 794,81 kr Ex moms
/ Styck
2 243,51 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran