Axelpackningar och gammaringar Freudenberg Sealing Technologies 40411609
Axeltätning B1
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:40411609
Rubix:524591
Tillverkare:40411609

Dokumenter
Produktinformation : Radial Shaft Seal 205 X 230 X 15 / 0 mm Type B 72 NBR 902
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Teknisk information
Attribut
| Innerdiameter | 205 mm |
|---|---|
| Yttre diameter | 230 mm |
| Bredd | 15 mm |
| Material | nbr |
| Monteringsform | yttre metallarmaturtätning med fjäder |
Att visa UNSPSC/ECL@SS/Customs
5 415,01 kr Ex moms
/ Styck
6 768,76 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
