Axelpackningar och gammaringar Freudenberg Sealing Technologies 20447
Axeltätning B1
Se teknisk informationSe dokumentReferenser
Freudenberg Sealing Technologies:20447
Rubix:524645
Tillverkare:20447

Dokumenter
Produktinformation : Radial Shaft Seal 350 X 380 X 16 / 0 mm Type B 72 NBR 902
The standard designs with an open metal outer cladding are available with and without a dust lip (SL) and protect against the risk of dirt from the outside. They are characterised by a wide range of applications in all industrial sectors.
Shaft seal B1 NBR
Teknisk information
Attribut
| Innerdiameter | 350 mm |
|---|---|
| Yttre diameter | 380 mm |
| Bredd | 16 mm |
| Material | nbr |
| Monteringsform | yttre metallarmaturtätning med fjäder |
Att visa UNSPSC/ECL@SS/Customs
16 796,79 kr Ex moms
/ Styck
20 995,99 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
