Referenser
Knipex:11 01 160
Rubix:368594
EAN:4003773033868





Produktinformation : AVISOLERINGSTÅNG 11 01 160 - 11 01 160 - KNIPEX
For single. multi- and fine cables with plastic or rubber insulation max. Ø 5.0 mm and 10 mm² conductor cross section. Simple setting of the desired wire diameter thanks to a knurled screw and locking nut. Special tool steel, forged, hardened in oil.
For single. multi- and fine cables with plastic or rubber insulation max. Ø 5.0 mm and 10 mm² conductor cross section. Simple setting of the desired wire diameter thanks to a knurled screw and locking nut. Special tool steel, forged, hardened in oil
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 228x74x12 mm |
|---|---|
| Tråd diameter | 5 mm |
| Vikt | 131 g |
| Längd | 160 mm |
Att visa UNSPSC/ECL@SS/Customs
273,41 kr Ex moms
/ Styck
341,76 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran