Referenser
Knipex:12 42 195
Rubix:368628
EAN:4003773054580

Dokumenter
Produktinformation : MULTISTRIP 10 AVISOLERINGSTÅNG 12 42 195 - 12 42 195 - KNIPEX
12 42 195 KNIPEX MultiStrip 10
Stripping without re-adjustment from 0.03 to 10.0 mm² (only at constant temperatures). recessed wire cutter. Recommended for industrial use due to long-term process reliability. Fully automatic adjustment to fine-stranded conductors with standard insulation throughout the entire capacity range from 0.03 to 10.0 mm². Universal blade geometry – robust and more durable. With recessed wire cutter for Cu and Al conductors, stranded up to 10 mm² and single wire up to 6 mm². No damage to the conductors. The clamping jaws made of steel hold the cable in a way that prevents slipping without damaging the remaining insulation. Particularly smooth-running mechanics and very low weight. Replaceable blades block and length stop. Handle with soft-plastic zone for a steady grip.
Stripping capacities in square millimetres: 0.03 — 10.0 mm² AWG: 32 — 8
Stripping without re-adjustment from 0.03 to 10.0 mm² (only at constant temperatures). recessed wire cutter. Recommended for industrial use due to long-term process reliability. Fully automatic adjustment to fine-stranded conductors with standard insulation throughout the entire capacity range from 0.03 to 10.0 mm². Universal blade geometry – robust and more durable. With recessed wire cutter for Cu and Al conductors, stranded up to 10 mm² and single wire up to 6 mm². No damage to the conductors. The clamping jaws made of steel hold the cable in a way that prevents slipping without damaging the remaining insulation. Particularly smooth-running mechanics and very low weight. Replaceable blades block and length stop. Handle with soft-plastic zone for a steady grip.
Stripping without re-adjustment from 0.03 to 10.0 mm². Recessed wire cutter. Universal blade geometry -robust and more durable. Ideal grip design with excellent haptics. Fully automatic adjustment to all single-, multi- and fine-stranded conductors with standard insulation throughout the entire capacity range from 0.03 to 10.0 mm². No manual fine adjustment necessary. No damage to the conductors. The clamping jaws made of steel hold the cable in a way that prevents slipping without damaging the remaining insulation. With recessed wire cutter for Cu and Al conductors, stranded up to 10 mm² and single wire up to 6 mm². Particularly smooth-running mechanics and very low weight. Replaceable blades block and length stop. Handle with soft-plastic zone for a steady grip. Body: plastic, fibreglass-reinforced. Blade: special tool steel, oil-hardened.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 190x112x18 mm |
|---|---|
| Tråd diameter | 3.6 mm |
| Vikt | 0.136 g |
| Längd | 19.5 mm |
Att visa UNSPSC/ECL@SS/Customs
1 265,89 kr Ex moms
/ Styck
1 582,36 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran