Referenser
Ansell:38001PP090
Rubix:6459636
Tillverkare:38001PP090

Dokumenter
Produktinformation : AlphaTec 38001PP Size 9.0 - 38001PP090 - ANSELL
- Advanced defenses: AlphaTec® 38-001’s new water based butyl formulation offers superior protection against highly aggressive chemicals, including aldehydes, ketones, solvent esters and concentrated mineral acids
- Improved ergonomics: Designed for comfort, AlphaTec® 38-001 industrial gloves feature a unique butyl formulation to facilitate a soft feel, protecting hands while facilitating donning and doffing
- Enhanced flexibility: Ultra soft water based butyl formulation maximizes flexibility and dexterity
- Strengthened grip: Features a raised diamond pattern, enhancing grip and ensuring safer handling
- Improved ergonomics: Designed for comfort, AlphaTec® 38-001 industrial gloves feature a unique butyl formulation to facilitate a soft feel, protecting hands while facilitating donning and doffing
- Enhanced flexibility: Ultra soft water based butyl formulation maximizes flexibility and dexterity
- Strengthened grip: Features a raised diamond pattern, enhancing grip and ensuring safer handling
Styrkor
Delivers high levels of protection against Ketones and Solvents with unparalleled levels of comfort and flexibility
- Improved water based butyl delivering a high level of chemical protection
- Raised diamond grip pattern for enhanced grip in wet and dry
- Unprecedented levels of dexterity and tactility in a butyl glove
- Extended length for forearm protection
Användningsområden
Equipment repair & maintenance|Loading and unloading of proces equipment|Handling incoming goods|Filling, blending and charging of raw materials|Transferring liquids and solids|Opening and draining pumps valves or lines|Transferring liquids and solids between vessels and tanks and process equipment|Supervision of running operation|Charging and blending raw materials|Opening furnaces draining pumps valves or lines and crackers BTX process|Unexpected leakages spills or other releases
Teknisk information
Attribut
| Storlek | 9 |
|---|---|
| Längd | 350 mm |
| Kemiskt skyddsvärde | abcikmpst |
| Huvudmaterial | butyl |
| ESD | nej |
| Färg | svart |
| Tjocklek | 0.13 mm |
| Material | butyl polymer |
Att visa UNSPSC/ECL@SS/Customs
665,89 kr Ex moms
/ par
832,36 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran